This item is Discontinued.

Philips LED Lamp, 3000K Color Temp., 3-11/16" L 929001854204

LED Lamp, 3000K Color Temp., 3-11/16" L (Discontinued)

  • Mfr # 929001854204
  • Zoro # G3789574
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929001854204
Zoro #
G3789574
UPC #
046677535407
Country of Origin
Unknown

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Max Overall Bulb Length
3-11/16"
Max. Overall Bulb Length
3-11/16"
Light Bulb Dia.
3-3/4"
Overall Length
3 2/3 in
Bulb Dia.
3 3/4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
PAR30
Bulb Technology
LED
Dimmable
Yes
Light Distribution
Wide Beam
Voltage
120V AC
Watts
11.3 W
Light Technology
LED
Lumens
850 lm
Wattage Equivalency
75W HAL
Bulb Designation
11.3PAR30S/PER/930/F40/DIM/120V 6/1FBT20
Bulb Power Source
Plug and Play
Lighting Technology
LED
Rough Service
No
Energy Star Compliant
Yes
Color Rendering Index
90
Standards
CA Title 20 Compliant, UL Listed
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
40 Degrees
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Min. Starting Temp.
-4 Degrees F
Average Bulb Life
25,000 hr.
High Output
No
Color Tuning
No
For Enclosed Fixtures
Yes
Item
Compact LED Bulb
Three-Way
No
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Bulb Finish
Clear
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
Yes
Color Temperature
3000K
Trade Number
11.3PAR30S/PER/930/F40/DIM/120V 6/1FBT20
Overall Bulb Shape
PAR
Overall Bulb Base Type
Medium Screw
Rated Life
25,000 hr
CA Title 20 Compliant
Yes
Light Color
White
Compliance Type
CA Title 20
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
75 W
Color Selectable
No

Description

LED,11.3 W,PAR30,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.