This item is Discontinued.

Philips LED Lamp, 3000K Color Temp., PL-C Shape 929001885004

LED Lamp, 3000K Color Temp., PL-C Shape (Discontinued)

  • Mfr # 929001885004
  • Zoro # G2147828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929001885004
Zoro #
G2147828
UPC #
046677532369
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
4"
Bulb Manufacturers Warranty Length
5 yr Limited
Max Overall Bulb Length
4"
Light Bulb Dia.
1-13/16"
Overall Length
4 in
Bulb Dia.
1 7/8 in

Details

Bulb Base Type
2-Pin (GX23)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
PL-C
Bulb Technology
LED
Dimmable
No
Light Distribution
180 Degrees
Voltage
120 to 277V AC
Watts
5W
Light Technology
LED
Lumens
550 lm
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Energy Star Compliant
No
Bulb Power Source
Plug and Play
Bulb Primary Application
General Purpose
Average Bulb Life
50,000 hr.
Bulb Min. Starting Temp.
-4 Degrees F
Item
LED Bulb
Color Tuning
No
Bulb Designation
5PL-C/LED/13V/830/IF5/P/2P 20/1
Color Rendering Index
82.0
High Output
No
Lighting Technology
LED
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
150 Degrees
For Enclosed Fixtures
Yes
Wattage Equivalency
13W LFL
Bulb Finish
Frosted
Standards
UL Listed, NSF, RoHS
Rough Service
No
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Trade Number
5PL-C/LED/13V/830/IF5/P/2P 20/1
Overall Bulb Shape
PL-C
Rated Life
50,000 hr
Color Temperature
3000 K
Overall Bulb Base Type
2-Pin

Description

LED Bulb,PL-C,3000K,550 lm,5W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.