Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips LED Lamp, 5000K, Bright White, 17W 929002016504

LED Lamp, 5000K, Bright White, 17W (Discontinued)

  • Mfr # 929002016504
  • Zoro # G3780205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002016504
Zoro #
G3780205
UPC #
046677463151
Country of Origin
China

Dimensions

Max Overall Bulb Length
48"
Max. Overall Bulb Length
48"
Bulb Manufacturers Warranty Length
7 yr
Light Bulb Dia.
1"
Nominal Length
4 ft
Bulb Dia.
1 1/8 in
Overall Length
47-3/4"

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
5000K
Bulb Housing
Polycarbonate
Bulb Shape
T8
Bulb Technology
LED
Bulb Type
Linear
Dimmable
Yes
Light Distribution
160 Degrees Beam Angle
Type
Tube
Voltage
Ballast Dependent
Watts
16 W
Light Technology
LED
Light Appearance
5000K and Above, Daylight
Lumens
2,500 lm
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Lighting Technology
LED
Average Bulb Life
70,000 hr.
Three-Way
No
Bulb Designation
16T8/LED/48-5000 IF 10/1 UHO
Wattage Equivalency
32W LFL
Bulb Power Source
Plug and Play
Indoor/Outdoor Usage
Indoor Only
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Min. Starting Temp.
-20 Degrees C
Energy Star Compliant
No
Rough Service
No
Item
Linear LED Bulb
Color Rendering Index
80
Bulb Beam Angle
180 Degrees
Bulb Operating Temp. Range
-13 Degrees to 113 Degrees F
For Enclosed Fixtures
Yes
Standards
CSA, DLC, NSF Rated, RoHS Compliant, UL Listed
Color Tuning
No
High Output
Yes
Bulb Finish
Frosted
Bulb Primary Application
Retrofit
Bulb Minimum Starting Temperature
-4 Degrees F
Color Temperature
5000K
Shatter-Resistant
Yes
Light Color
White
Bulb UL Type
UL Type A, UL Type C
Rated Life
70,000 hr.
Series
MasterClass
Dimming Method
Continuous Dimming
Fan Cooling
Passive Cooling
Lighting Certification
DesignLights Consortium (DLC)
Incandescent Wattage Equivalency
32 W
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 2,500 lm, Watts 16 W, Color Selectable No, Light Technology LED, Voltage Ballast Dependent, Standards CSA, DLC, NSF Rated, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 7 yr, Bulb Minimum Starting Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.