LED, 8 W, Tube, 2-Pin (G24d)

  • Mfr # 8PL-C/T/COR/26V-3CCT/MF10/P/20/1

  • Zoro # G906115973


product price: $13.79
/ea

Key Features

Voltage
120 to 277V AC
Watts
8 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
Tube
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8PL-C/T/COR/26V-3CCT/MF10/P/20/1
Zoro #
G906115973
UPC #
046677577902
Country of Origin
China

Dimensions

Bulb Dia.
4 5/8 in
Length
4 2/3 in
Overall Length
4 2/3 in

Details

Item
Compact LED Bulb
Voltage
120 to 277V AC
Watts
8 W
Bulb Base Type
2-Pin (G24d)
Bulb Shape
Tube
Bulb Housing
Plastic
Color Temperature
3000K, 3500K, 4000K
Dimmable
No
Lumens
975 lm, 1,000 lm, 1,050 lm
Rated Life
30,000 hr
Light Technology
LED
Bulb Beam Angle
120 Degrees
Bulb Finish
Frosted
Wattage Equivalency
26W 2PIN/4PIN CFL
Rough Service
No
Standards
RoHS Compliant, UL Listed
Light Color
White
Shatter-Resistant
Yes
For Enclosed Fixtures
Yes
Amps
75 mA
Color Rendering Index
83
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Type
No Dimming
Dimming Method
No Dimming
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Designation
8PL-C/T/COR/26V-3CCT/MF10/P/20/1
Lumen Selectable
Yes
Color Selectable
Yes
Incandescent Wattage Equivalency
26 W
Maximum Operating Temperature
113 Degrees F
Bulb UL Type
Type B

Description

LED,8 W,Tube,2-Pin (G24d)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.