Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, A19, 11W, 2700K 430793

LED Lamp, A19, 11W, 2700K (Discontinued)

  • Mfr # 430793
  • Zoro # G5047217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430793
Zoro #
G5047217
UPC #
046677423490
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Light Bulb Dia.
2-19/64"
Max Overall Bulb Length
4-13/64"
Max. Overall Bulb Length
4-13/64"
Bulb Dia.
2.3 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
A19
Bulb Technology
LED
Bulb Type
Standard
Dimmable
Yes
Voltage
120
Watts
11.0
Light Appearance
2700 to 2999K, Soft White
Lumens
880
Bulb Power Source
Plug and Play
High Output
No
Color Rendering Index
81.0
Color Tuning
Dim to Warm
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Designation
11A19/END/2700 DIM 6/1
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
For Enclosed Fixtures
No
Lighting Technology
LED
Wattage Equivalency
60W INC/13 to 15W CFL
Energy Star Compliant
No
Three-Way
No
Average Bulb Life
25,000 hr.
Item
LED Lamp
Rough Service
No
Color Temperature
2700 K
Shatter-Resistant
No

Description

LED Lamp, Lamp Type A-Line, Lamp Shape A19, Dimmable, Base Type Medium Screw (E26), 11 Watts, 120 Voltage, Incandescent Equivalent (Watts) 60Initial Lumens 830, Color Soft White, Color Temp. 2700K, CRI 81, Average Life 25,000 hr., Indoor/Outdoor, Lamp Dia. 2.3 In., Max. Overall Length 4.2 In.Lamp Designation 11A19/END/2700 DIM 6/1, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.