This item is Discontinued.

Philips LED Lamp, G13, T8,4000K 427203

LED Lamp, G13, T8,4000K (Discontinued)

  • Mfr # 427203
  • Zoro # G5027127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427203
Zoro #
G5027127
UPC #
046677427207
Country of Origin
China

Dimensions

Light Bulb Dia.
1-19/64"
Max. Overall Bulb Length
48"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
48"
Bulb Dia.
1.3 in

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
4000K
Bulb Housing
Polycarbonate
Bulb Shape
T8
Bulb Technology
LED
Bulb Type
Linear
Dimmable
No
Type
Tube
Voltage
Driver Dependent
Watts
23
Light Appearance
4000 to 4999K, Cool White
Lumens
2500
Color Tuning
No
Average Bulb Life
50,000 hr.
Wattage Equivalency
32W LFL
Energy Star Compliant
No
For Enclosed Fixtures
Yes
Item
LED Linear Lamp
Color Rendering Index
85.0
Bulb Beam Angle
180 Degrees
Indoor/Outdoor Usage
Indoor Only
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Rough Service
No
High Output
No
Bulb Power Source
Requires Separate Driver
Lighting Technology
LED
Three-Way
No
Bulb Designation
22.5T8/EXT/48-4000K UNV
Shatter-Resistant
Yes
Bulb Start Type
Instant
Color Temperature
4000 K

Description

LED Linear Lamp, Non-Dimmable, Lamp Type Linear, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 22.5 Watts, Voltage 100-277, Indoor, Initial Lumens 2500, Color Temp. 4000K, CRI 85, Average Life 50,000 hr., Light Color Cool, Max. Overall Length 48 In., Lamp Dia. 1.3 In., Beam Angle 180 Degrees , Lamp Designation 22.5T8/EXT/48-4000K UNV, Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.