Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR30L Bulb Shape, 12.0W, 850 lm 529719

LED Lamp, PAR30L Bulb Shape, 12.0W, 850 lm (Discontinued)

  • Mfr # 529719
  • Zoro # G7112001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529719
Zoro #
G7112001
UPC #
046677467821
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
3-3/4"
Max. Overall Bulb Length
4-19/32"
Max Overall Bulb Length
4-19/32"
Bulb Dia.
3 3/4 in
Overall Length
4 2/3 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Glass
Bulb Shape
PAR30L
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120V AC
Watts
10 W
Light Technology
LED
Light Appearance
3000-3999K, Warm White
Lumens
850 lm
Bulb Designation
10PAR30L/LED/830/F25/DIM/ULW/120V 6/1FB
Energy Star Compliant
Yes
Bulb Beam Angle
25 Degrees
Wattage Equivalency
75W HAL
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item
Compact LED Bulb
Bulb Finish
Clear
Average Bulb Life
25,000 hr.
Color Rendering Index
80
Color Tuning
No
Standards
UL Damp Rated, UL Listed
Three-Way
No
Indoor/Outdoor Usage
Indoor/Outdoor
Rough Service
No
Bulb Primary Application
Flood
Lighting Technology
LED
High Output
No
Green Certification or Other Recognition
ENERGY STAR
Bulb Min. Starting Temp.
-4 Degrees F
Bulb Power Source
Direct Wired
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Rated Life
25,000 hr
Trade Number
10PAR30L/LED/830/F25/DIM/ULW/120V 6/1FB
Overall Bulb Shape
PAR
Overall Bulb Base Type
Medium Screw
Color Temperature
3000K
Light Color
White
Fan Cooling
Passive Cooling
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
75 W
Color Selectable
No

Description

LED,10 W,PAR30L,Medium Screw (E26)

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.