Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips LED Lamp, PAR38 Bulb Shape, 13.5W, 950 lm 529636

LED Lamp, PAR38 Bulb Shape, 13.5W, 950 lm (Discontinued)

  • Mfr # 529636
  • Zoro # G7111977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529636
Zoro #
G7111977
UPC #
046677467760
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-13/64"
Light Bulb Dia.
4-3/4"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
5-13/64"
Overall Length
5 1/3 in
Bulb Dia.
4 3/4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Glass
Bulb Shape
PAR38
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120V AC
Watts
12 W
Light Technology
LED
Light Appearance
3000-3999K, Warm White
Lumens
900 lm
Bulb Finish
Clear
Rough Service
No
Average Bulb Life
25,000 hr.
For Enclosed Fixtures
Yes
Three-Way
No
Wattage Equivalency
90W HAL
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Lighting Technology
LED
Bulb Beam Angle
25 Degrees
Standards
UL Damp Rated, UL Listed
Color Rendering Index
80
Energy Star Compliant
Yes
High Output
No
Color Tuning
No
Item
Compact LED Bulb
Bulb Min. Starting Temp.
-4 Degrees F
Bulb Power Source
Direct Wired
Green Certification or Other Recognition
ENERGY STAR
Bulb Designation
12PAR38/LED/830/F25/DIM/ULW/120V 6/1FB
Bulb Primary Application
Flood
Bulb Minimum Starting Temperature
-4 Degrees F
Color Temperature
3000K
Overall Bulb Shape
PAR
Trade Number
12PAR38/LED/830/F25/DIM/ULW/120V 6/1FB
Rated Life
25,000 hr
Overall Bulb Base Type
Medium Screw
Shatter-Resistant
No
Light Color
White
Fan Cooling
Passive Cooling
Lighting Certification
ENERGY STAR
Dimming Method
Continuous Dimming
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
90 W

Description

LED,12 W,PAR38,Medium Screw (E26)

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.