Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR38 Bulb Shape, 13.5W, 950 lm 529651

LED Lamp, PAR38 Bulb Shape, 13.5W, 950 lm (Discontinued)

  • Mfr # 529651
  • Zoro # G7112056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529651
Zoro #
G7112056
UPC #
046677468194
Country of Origin
China

Dimensions

Max Overall Bulb Length
5-13/64"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
4-3/4"
Max. Overall Bulb Length
5-13/64"
Overall Length
5 1/3 in
Bulb Dia.
4 3/4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
5000K
Bulb Housing
Glass
Bulb Shape
PAR38
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120V AC
Watts
12 W
Light Technology
LED
Light Appearance
5000K and Above, Cool White
Lumens
900 lm
Indoor/Outdoor Usage
Indoor/Outdoor
Item
Compact LED Bulb
Bulb Primary Application
Flood
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Energy Star Compliant
Yes
Bulb Finish
Clear
Average Bulb Life
25,000 hr.
Color Tuning
No
Green Certification or Other Recognition
ENERGY STAR
For Enclosed Fixtures
Yes
Bulb Power Source
Direct Wired
Rough Service
No
Standards
UL Damp Rated, UL Listed
Bulb Designation
12PAR38/LED/850/F25/DIM/ULW/120V 6/1FB
Wattage Equivalency
90W HAL
Three-Way
No
Color Rendering Index
80
Bulb Beam Angle
25 Degrees
Bulb Min. Starting Temp.
-4 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
High Output
No
Lighting Technology
LED
Bulb Minimum Starting Temperature
-4 Degrees F
Overall Bulb Shape
PAR
Rated Life
25,000 hr
Trade Number
12PAR38/LED/850/F25/DIM/ULW/120V 6/1FB
Overall Bulb Base Type
Medium Screw
Color Temperature
5000K
Shatter-Resistant
No
Light Color
White
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
90 W
Color Selectable
No

Description

LED Lamp, Bulb Shape PAR38, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 13.5 Watts, Wattage Equivalency 90W HAL, Bulb Color Temp. 5000K, LED, Light Appearance 5000K and Above, Daylight, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Lumens 950, Light Distribution Flood, Voltage 120, Max. Overall Bulb Length 5-13/64 In., Light Bulb Dia. 4-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.