Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR38 Bulb Shape, 16.0W, 1200 lm 529552

LED Lamp, PAR38 Bulb Shape, 16.0W, 1200 lm (Discontinued)

  • Mfr # 529552
  • Zoro # G7111870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529552
Zoro #
G7111870
UPC #
046677467722
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
5-13/64"
Max Overall Bulb Length
5-13/64"
Light Bulb Dia.
4-3/4"
Bulb Dia.
4 3/4 in
Overall Length
5 1/3 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
PAR38
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Type
Flood and Spot
Voltage
120V AC
Watts
14 W
Light Technology
LED
Light Appearance
2700-2999K, Warm White
Lumens
1,150 lm
Bulb Beam Angle
40 Degrees
Wattage Equivalency
120W HAL
Indoor/Outdoor Usage
Indoor/Outdoor
High Output
No
Bulb Min. Starting Temp.
-4 Degrees F
Rough Service
No
Item
Compact LED Bulb
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
LED
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Energy Star Compliant
Yes
Average Bulb Life
25,000 hr.
Color Rendering Index
80
Standards
UL Damp Rated, UL Listed
Color Tuning
No
Bulb Power Source
Direct Wired
Bulb Primary Application
Flood
Green Certification or Other Recognition
ENERGY STAR
Bulb Designation
14PAR38/LED/827/F40/DIM/ULW/120V 6/1FB
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Rated Life
25,000 hr
Color Temperature
2700K
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
PAR
Trade Number
14PAR38/LED/827/F40/DIM/ULW/120V 6/1FB
Light Color
White
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
120 W
Color Selectable
No

Description

LED Lamp, Bulb Shape PAR38, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 16.0 Watts, Wattage Equivalency 120W HAL, Bulb Color Temp. 2700K, LED, Light Appearance 2700 to 2999K, Soft White, Average Bulb Life 25,000 hr., Color Rendering Index 80, Bulb Type Reflector, Bulb Beam Angle 40 Degrees , Lumens 1200, Light Distribution Flood, Voltage 120, Max. Overall Bulb Length 5-13/64 In., Light Bulb Dia. 4-3/4 In.

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.