This item is Discontinued.

Philips LED Lamp, PL Horizon, 16.5W, 3000k, 4Pin2G11 929001893504

LED Lamp, PL Horizon, 16.5W, 3000k, 4Pin2G11 (Discontinued)

  • Mfr # 929001893504
  • Zoro # G0462248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929001893504
Zoro #
G0462248
UPC #
046677456634
Country of Origin
China

Dimensions

Light Bulb Dia.
1-1/4"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
22-1/2"
Max. Overall Bulb Length
22-1/2"
Overall Length
22 1/2 in
Bulb Dia.
1 1/4 in

Details

Bulb Base Type
4-Pin (2G11)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
PL-L
Bulb Technology
LED
Bulb Type
Plug-In
Dimmable
No
Light Distribution
160 Degrees Beam Angle
Type
Tube
Voltage
70 to 110V AC
Watts
16.5 W
Light Technology
LED
Light Appearance
3000-3999K, Warm White
Lumens
2,200 lm
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
160 Degrees
Wattage Equivalency
40W CFL
Lighting Technology
LED
Average Bulb Life
50,000 hr.
Item
Compact LED Bulb
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Designation
16.5PL-LED/24-3000 IF 10/1
Standards
NSF Certified, UL Listed
Rough Service
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Tuning
No
Bulb Finish
Frosted
Bulb Power Source
Plug and Play
Color Rendering Index
82
For Enclosed Fixtures
Yes
Three-Way
No
Energy Star Compliant
No
Bulb Primary Application
General Purpose
Bulb Start Type
Instant
Rated Life
50,000 hr
Overall Bulb Base Type
4-Pin
Shatter-Resistant
Yes
Color Temperature
3000K
Light Color
White
Overall Bulb Shape
PL-L
Trade Number
16.5PL-LED/24-3000 IF 10/1
Bulb UL Type
Type A
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Dimming Type
No Dimming
Dimming Method
No Dimming
Incandescent Wattage Equivalency
40 W

Description

LED Lamp, Bulb Shape PL Horizontal, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type 4-Pin (2G11), 16.5 Watts, Bulb Color Temp. 3000K, LED, Light Color Warm White, Average Bulb Life 50,000 hr., Color Rendering Index 82, Color Tuning No, Voltage Ballast Dependent, Indoor Only, Lumens 2100, Max. Overall Bulb Length 22-1/2 In., Light Bulb Dia. 1-1/4 In., Bulb Power Source Plug and Play, Bulb Beam Angle 120 Degrees , Bulb Designation 16.5PL-LED/24-3000 IF 10/1, Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.