Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips LED Troffer Fixture Retrofit Kit, 3510 lm 510685

LED Troffer Fixture Retrofit Kit, 3510 lm (Discontinued)

  • Mfr # 510685
  • Zoro # G4290259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510685
Zoro #
G4290259
UPC #
781087143278
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Width
12 in
Fixture Height
3 in
Fixture Length
44 7/8 in

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
Troffer Fixture Retrofit Kit
For Use With
Existing Linear Fluorescent Luminaires
Lighting Technology
LED
Watts
32
Lighting Certification
DesignLights Consortium (DLC) Premium
Lumens
3510
Lumens Per Watt
109.0
Dimmable
Yes
Voltage
120 to 277
Color Temperature
3500 K
CRI
80
Standards
ETL, DLC
Color Rendering Index
80.0
LED Replacement For
4 Lamp LFL
Max. Fixture Wattage
32.0
Fixture Warranty
5 yr
Fixtures Per Kit
1
Color Temp.
3500K
Fixture Voltage
120 to 277
Kit Contents
(2) Brackets, Panel, Troffer Label, Diffuser, Screws
Bulb Technology
LED
Fixture Temp. Range
0 Degrees to 95 Degrees F
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixtures per Kit
1
Lumens per Watt
109.0

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 1 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, 3510 Lumens, Color Temperature 3500 K, Color Rendering Index 80.0, Max. Fixture Wattage 32.0, Lumens per Watt 109.0, Fixture Voltage 120 to 277, Fixture Length 44 7/8 in, Fixture Width 12 in, Fixture Height 3 in, Fixture Warranty 5 yr, Kit Contents (2) Brackets, Panel, Troffer Label, Diffuser, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.