This item is Discontinued.

Philips LED Troffer Fixture Retrofit Kit, 4320 lm 509208

LED Troffer Fixture Retrofit Kit, 4320 lm (Discontinued)

  • Mfr # 509208
  • Zoro # G4290268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509208
Zoro #
G4290268
UPC #
781087141151
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
1 ft x 4 ft
Fixture Length
44 7/8 in
Fixture Height
3 in
Fixture Width
12 in

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
Troffer Fixture Retrofit Kit
For Use With
Existing Linear Fluorescent Luminaires
Lighting Technology
LED
Watts
41
Lumens
4320
Lighting Certification
DesignLights Consortium (DLC) Premium
Lumens Per Watt
105.0
Dimmable
Yes
Voltage
120 to 277
Color Temperature
5000 K
Color Rendering Index
80.0
CRI
80
Standards
ETL, DLC
Max. Fixture Wattage
41.0
LED Replacement For
4 Lamp LFL
Fixture Temp. Range
0 Degrees to 95 Degrees F
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Kit Contents
(2) Brackets, Panel, Troffer Label, Diffuser, Screws
Fixtures Per Kit
1
Bulb Technology
LED
Color Temp.
5000K
Fixture Voltage
120 to 277
Fixture Warranty
5 yr
Lumens per Watt
105.0
Fixtures per Kit
1

Description

Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 1 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, 4320 Lumens, Color Temperature 5000 K, Color Rendering Index 80.0, Max. Fixture Wattage 41.0, Lumens per Watt 105.0, Fixture Voltage 120 to 277, Fixture Length 44 7/8 in, Fixture Width 12 in, Fixture Height 3 in, Fixture Warranty 5 yr, Kit Contents (2) Brackets, Panel, Troffer Label, Diffuser, Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.