100w Bd17 Hid Bulb, 3PK
Mfr # 460824
Zoro # G310687349
product price: $19,638.99
/pk 3, $6,546.33/ea
Free Shipping & Returns
Key Features
Voltage
62 V MAX - 45 V Min
Bulb Base Type
E26 [ Single Contact Medium Screw]
Bulb Finish
Clear
Mercury (Hg) Content (Max)
22 mg
Ignition Time (Max)
5 s
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
460824
Zoro #
G310687349
UPC #
4677460822
Country of Origin
Mexico
Details
Voltage
62 V MAX - 45 V Min
Bulb Base Type
E26 [ Single Contact Medium Screw]
Bulb Finish
Clear
Mercury (Hg) Content (Max)
22 mg
Ignition Time (Max)
5 s
Luminous Efficacy (rated) (Nom)
92 lm/W
Main Application
General Lighting (G)
Operating Position
Universal [ Universal]
Design Mean Lumens
8550 lm
Footnotes HID 1
For use in fixtures which do not redirect a substantial portion of the energy toward the arc tube; otherwise very early failure is anticipated. (376)
Lumen Maintenance 10000 h (Nom)
90 %
Luminous Flux (Rated) (Nom)
9200 lm
Luminous Efficacy (Rated) (Min)
84 lm/W
Ignition Supply Voltage (Max)
110 V
Lamp Current (Nom)
2.1 A
Cap-Base Temperature (Max)
190 °C
Luminous Flux (Rated) (Min)
8400 lm
Bulb Material
Hard Glass
Correlated Color Temperature (Nom)
2100 K
Bulb Temperature
400 °C max
Power (Rated) (Nom)
100.4 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.