Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips F54T5/Ho Elec Ballast ICN4S5490C2LSG35I

F54T5/Ho Elec Ballast (Discontinued)

  • Mfr # ICN4S5490C2LSG35I
  • Zoro # G306909448
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICN4S5490C2LSG35I
Zoro #
G306909448
UPC #
781087047866
Country of Origin
Mexico

Dimensions

Height
1.18 in
Length
16.70 in
Housing Dimensions
16.7 in x 1.7 in x 1.18 in
Wire Striplength
0.5 mm; 0.375 mm

Details

Input Voltage
120-277 V
Ballast Max. Number of Lamps
3/4 piece
Input Power
240-234 W
Ballast Max. Lamp Watts
54W
Ballast Type
Electronic Fluorescent
Features
Automatic restart
Sound Rating
A
Wiring Type
Solid
Hz
50/60 Hz
Power Factor
0.98
Standards
UL, CSA, RoHS
Ballast factor
1 -
Wire Gauge
18 AWG
Lamp Current Crest Factor
1.7
Lamp Connection
Series
Max Total Harmonic Distortion
0.1
Ignition time
1.5 s
Housing Material
Metal
Ballast Efficacy Factor
0.42
Starting Method
Programmed Start

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.