Shop PHILIPS

12 W, Linear LED Bulb, White, T8, 3500K Temp. Frosted, Dimmable

  • Mfr # 12T8/COR/48-835/MF17/G/DIM 25/1

  • Zoro # G009440019


product price:  $7.79
/ea
Sold in multiples of 25 for $194.75

Key Features

Voltage
120 to 277V AC
Watts
12 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12T8/COR/48-835/MF17/G/DIM 25/1
Zoro #
G009440019
UPC #
-
Country of Origin
China

Dimensions

Length
47 1/4 in
Bulb Dia.
28 mm
Overall Length
47 1/4 in
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
12 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
1,700 lm
Rated Life
50,000 hr
Light Technology
LED
Light Color
White
Bulb Beam Angle
240 Degrees
Bulb Designation
12T8/COR/48-835/MF17/G/DIM 25/1
Color Rendering Index
80
Bulb Power Source
Direct Wired
Bulb Finish
Frosted
Standards
DLC, RoHS Compliant, UL Listed
Shatter-Resistant
No
Bulb UL Type
Type B
Lamp Wiring
Double-End
Color Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
No
Incandescent Wattage Equivalency
25 W, 28 W, 32 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,700 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.