Shop SYLVANIA/ LEDVANCE
See all product information
Create Account
LED A21 3WAY, 8/16/21W, 90 CRI, 700/1600/2150 LUMEN, 3500K, 25,000hr, Medium BASE, Frosted
- Mfr # LED21A213WAYO935TLRP/42080
- Zoro # G023777603
product price:Â
$
11.49
/ea
Key Features
CRI
90
Voltage
120V
Bulb Housing
Plastics
Light Color
Frosted
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LED21A213WAYO935TLRP/42080
- Zoro #
- G023777603
- UPC #
- -
- Country of Origin
- China
Details
- Watts
- 8 W
- CRI
- 90
- Voltage
- 120V
- Bulb Housing
- Plastics
- Light Color
- Frosted
- Lighting Technology
- LED
- Bulb Base Type
- E26 Medium
- Wattage Equivalency
- 150 W
- Rated Life
- 25,000 hr
- Bulb Shape
- A21
- Dimmable
- No
- Lumens
- 700
- Color Temperature
- 3500 K
Description
LED A21 3WAY, 8/16/21W, 90 CRI, 700/1600/2150 LUMEN, 3500K, 25,000 HOURLIFE, Medium BASE, Frosted FINISH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.