Shop PHILIPS
See all product information
Create Account
Lighting RELB2S40N35I Advance Transformer 2F40T12 Elect Ballast
- Mfr # 479683
- Zoro # G804145959
product price:Â
$
46.69
/ea
Key Features
Ballast Lamp Type
F40T12
Ballast Max. Number of Lamps
1 to 2
Input Voltage
120V
Ballast Start Type
Rapid Start
Input Power
72 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 479683
- Zoro #
- G804145959
- UPC #
- 781087090428
- Country of Origin
- Mexico
- Ballast Lamp Type
- F40T12
- Ballast Max. Number of Lamps
- 1 to 2
- Input Voltage
- 120V
- Ballast Start Type
- Rapid Start
- Input Power
- 72 W
- Ballast Max. Lamp Watts
- 40 W
- Ballast Type
- Electronic Fluorescent
- Standards
- CSA
- Input Current
- 0.62 A
- Features
- Automatic Restart
- Power Factor
- 0.98
- Ballast Factor
- 0.85
- Hz
- 60 Hz
- Total Harmonic Distortion
- 0.2
- Wire Gauge
- 18 AWG
- Max Ballast-Lamp Distance Tandem Wiring
- 10 ft (Red)
- Lamp Connection
- Series
- Max Ballast-Lamp Distance Remote Wiring
- 20 ft
- Housing Material
- Metal
- Crest Factor
- 1.7
- Wire Type
- Solid
- Ignition Time
- 1 s
- Hum and Noise Level
- A
- Max Ballast-Lamp Distance Through Wiring
- 10 ft (Red)
Dimensions
- Housing Dimensions
- 9.5 in x 1.3 in x 1 in
- Wire Striplength
- 0.5/0.375 mm
Description
Features
- Voltage - 120V
- Rapid Start Electronic Ballast
- For 1 - 2 F34, F40T12 Lamps
- 60 HZ Input Frequency
- Series Lamp Connection
- Wiring Diagram Or Instruction Sheet Enclosed.
- Dimension - 9.5 L x 1.7 W x 1.18 H in.
- Item Weight - 1.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.