This item is Discontinued.

Philips Linear Lamp, T8 Bulb Shape, 48"Max. Length F32T8/ADV850/X LL ALTO 25W

Linear Lamp, T8 Bulb Shape, 48"Max. Length (Discontinued)

  • Mfr # F32T8/ADV850/X LL ALTO 25W
  • Zoro # G1612692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F32T8/ADV850/X LL ALTO 25W
Zoro #
G1612692
UPC #
-
Country of Origin
United States

Dimensions

Light Bulb Dia.
1"
Max. Overall Bulb Length
48"
Max Overall Bulb Length
48"
Bulb Dia.
1 in
Overall Length
48 in
Nominal Length
4 ft

Details

Light Technology
Fluorescent
Bulb Shape
T8
Bulb Base Type
Medium Bi-Pin (G13)
Light Appearance
(5000K & Above) Daylight
Wattage Equivalency
25W LFL
Watts
25 W
Lighting Technology
Fluorescent
Energy Star Compliant
No
Bulb Min. Starting Temp.
32 Degrees F
High Output
No
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Bulb Technology
Fluorescent
Case Quantity
30
Bulb Start Type
Instant
CEE Certified
Yes
Bulb Designation
F32T8/ADV850/X LL ALTO 25W
ANSI Code
1028-1
Item
Linear Fluorescent Bulb
Bulb Power Source
Requires Separate Ballast
Average Bulb Life
52,000 hr.
Bulb Primary Application
General Purpose
Bulb Color Temp.
5000K
Bulb Housing
Glass
Shatter-Resistant
No
Lumens
2,350 lm
Voltage
Ballast Dependent
Color Rendering Index
85
Dimmable
Yes
Rated Life
52,000 hr
Bulb Minimum Starting Temperature
32 Degrees F
Color Temperature
5000K
Bulb UL Type
No UL Type
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 5000K, Lumens 2,350 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, ANSI Code 1028-1, Bulb Minimum Starting Temperature 32 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.