Linear Lamp, T8 Bulb Shape, 96"Max. Length

  • Mfr # F96T8/TL841/HO/PLUS ALTO 25/1

  • Zoro # G1612701


product price: $23.15
/ea
Sold in multiples of 25 for $578.75
Item requires special delivery charges. A $1.30 per item surcharge will be applied.

Key Features

Voltage
Ballast Dependent
Watts
86 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F96T8/TL841/HO/PLUS ALTO 25/1
Zoro #
G1612701
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Bulb Dia.
1 in
Nominal Length
8 ft

Details

Item
Linear Fluorescent Bulb
Voltage
Ballast Dependent
Watts
86 W
Bulb Base Type
Recessed Double Contact (R17d)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
Yes
Lumens
8,200 lm
Rated Life
24,000 hr
Light Technology
Fluorescent
High Output
Yes
Bulb Designation
F96T8/TL841/HO/PLUS ALTO
Color Rendering Index
85
Light Appearance
(4100 to 4900K) Cool White
Bulb Primary Application
General Purpose
CEE Certified
No
Standards
TCLP Compliant
Shatter-Resistant
No
Case Quantity
25
ANSI Code
1501-1
Energy Star Compliant
No
Bulb Power Source
Requires Separate Ballast
Bulb Minimum Starting Temperature
14 Degrees F
Bulb UL Type
No UL Type
Light Color
White

Description

Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 8,200 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant No, Watts 86 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1501-1, Bulb Minimum Starting Temperature 14 Degrees F, High Output Yes, Overall Length 96 in, Rated Life 24,000 hr, Trade Number F96T8/TL841/HO/PLUS ALTO, Bulb Dia. 1 in

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.