Shop PHILIPS
See all product information
Create Account
Linear LED Bulb, 32 W, 1750 lm, 4 ft
- Mfr # 13.4T8/CNG/48-835/MX17/G 25/1
- Zoro # G423956189
product price:Â
$
6.39
/ea
Sold in multiples of 25 for
$159.75
Key Features
Dimmable
Yes
Amps
158 mA
Maximum Operating Temperature
45 Degrees C
Lumen Selectable
No
Bulb UL Type
Type B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13.4T8/CNG/48-835/MX17/G 25/1
- Zoro #
- G423956189
- UPC #
- 046677610272
- Country of Origin
- China
- Dimmable
- Yes
- Amps
- 158 mA
- Maximum Operating Temperature
- 45 Degrees C
- Lumen Selectable
- No
- Bulb UL Type
- Type B
- Voltage
- 120 to 277V
- Rated Life
- 50,000 hr
- Standards
- DLC, EU RoHS Compliant, UL Listed
- Color Rendering Index
- 80
- Watts
- 13.4 W
- Bulb Designation
- T8
- Color Selectable
- No
- Item
- Linear LED Bulb
- Lumens
- 1,750 lm
- Bulb Minimum Starting Temperature
- -20 Degrees C
- Color Temperature
- 3500K
- Incandescent Wattage Equivalency
- 32 W
- Bulb Base Type
- Medium Bi-Pin (G13)
- Series
- Contract Grade
- Bulb Beam Angle
- 220 Degrees
- Bulb Shape
- T8
Dimensions
- Overall Length
- 1,200 mm
- Bulb Dia.
- 27.9 mm
- Nominal Length
- 4 ft
- Wire Rope Length
- 1,200 mm
- Length
- 1,200 mm
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 1,750 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 13.4 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V, Standards DLC, EU RoHS Compliant, UL Listed, Series Contract Grade, Overall Length 1,200 mm, Bulb Finish Frosted, Bulb Minimum Starting Temperature -20 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.