This item is Discontinued.

Philips Linear LED Bulb, T8, 47-3/4"L, 4000K, Watts: 16.9W 929002439504

Linear LED Bulb, T8, 47-3/4"L, 4000K, Watts: 16.9W (Discontinued)

  • Mfr # 929002439504
  • Zoro # G1154460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002439504
Zoro #
G1154460
UPC #
046677561710
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Nominal Length
4 ft
Overall Length
47-3/4 in
Bulb Dia.
1 in

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Housing
Polycarbonate
Bulb Shape
T8
Dimmable
No
Voltage
120 to 277V AC
Watts
16.9W
Light Technology
LED
Lumens
2500 lm
Case Quantity
10
Bulb Designation
16.9T8/MAS/48-840/MF25/P 10/1
Standards
UL Listed
Rated Life
70,000 hr
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Shatter-Resistant
Yes
Color Tuning
No
Bulb UL Type
Type B
Rough Service
Yes
Wattage Equivalency
32W LFL
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Color Temperature
4000 K
Bulb Primary Application
General Purpose
Energy Star Compliant
No
Color Rendering Index
80.0
Bulb Minimum Starting Temperature
-20 Degrees C
Bulb Start Type
Instant
Bulb Power Source
Direct Wired
Item
Linear LED Bulb
Lamp Wiring
Double-End
Lighting Certification
DesignLights Consortium (DLC)
Series
MasterClass

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Polycarbonate, Bulb Shape T8, Color Rendering Index 80.0, Color Temperature 4000 K, Lumens 2500 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 16.9W, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards UL Listed, Series MasterClass, Rough Service Yes, Overall Length 47-3/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 7 yr, Bulb Minimum Starting Temperature -20 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.