Zoro Homepage

LinearLEDBulb, MedBi-Pin(G13), T8, 8.9W, 1PK

  • Mfr # 8.9T8/MAS/48-835/IF15/P/DIM 10/1

  • Zoro # G902016205


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Voltage
120 to 277V AC, 347V AC
Watts
8.9 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8.9T8/MAS/48-835/IF15/P/DIM 10/1
Zoro #
G902016205
UPC #
046677565596
Country of Origin
China

Dimensions

Length
47 1/4 in
Bulb Manufacturers Warranty Length
7 yr
Nominal Length
4 ft
Overall Length
47 1/4 in
Bulb Dia.
1 1/8 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC, 347V AC
Watts
8.9 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Plastic
Color Temperature
3500K
Dimmable
Yes
Lumens
1,500 lm
Rated Life
70,000 hr
Light Technology
LED
Bulb Power Source
Plug and Play
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Primary Application
General Purpose
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Bulb Designation
8.9T8/MAS/48-835/IF15/P/DIM 10/1
Indoor/Outdoor Usage
Indoor/Outdoor
Light Appearance
(3500 to 4000K) Neutral
Color Rendering Index
80
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Bulb Start Type
Instant
Light Color
White
For Enclosed Fixtures
Yes
Bulb UL Type
Type A
Energy Star Compliant
Yes
Bulb Beam Angle
180 Degrees
Bulb Finish
Frosted
Standards
DLC, RoHS Compliant, UL Listed
Shatter-Resistant
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Wattage Equivalency
25 W/28 W/32 W LFL
Lamp Wiring
Double-End
Dimming Method
Step Dimming
Series
MasterClass
Lighting Certification
DesignLights Consortium (DLC)
Color Selectable
No
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
No
Amps
300 mA
Incandescent Wattage Equivalency
32 W

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 1,500 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 8.9 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 7 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.