Zoro Homepage

Metal Halide Lamp, ED17P Bulb Shape, 70W

  • Mfr # MHC70/U/MP/3K Elite

  • Zoro # G1613681


product price: $74.75
/ea

Key Features

Voltage
120V
Bulb Base Type
Medium Screw (E26)
Bulb Beam Angle
360 Degrees
Bulb Shape
ED17
Max. Overall Bulb Length
5-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHC70/U/MP/3K Elite
Zoro #
G1613681
UPC #
00046677423704
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-1/2"
Bulb Manufacturers Warranty Length
1 yr
Overall Length
5 1/2 in
Bulb Dia.
2 1/8 in

Description

HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Housing Glass, Bulb Shape ED17, Color Rendering Index 90, Color Temperature 2900K, Lumens 6,700 lm, Light Technology Ceramic Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Voltage 120V, Watts 70.4 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 16,000 hr, ANSI Code C98/O, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Universal Burning, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.