This item is Discontinued.

Philips Monitors 10Inch Prosumer; Same As The 10Bdl3051T-No Philipslogo 10BDL3051T/02

10Inch Prosumer; Same As The 10Bdl3051T-No Philipslogo (Discontinued)

  • Mfr # 10BDL3051T/02
  • Zoro # G5774007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10BDL3051T/02
Zoro #
G5774007
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
10"
Height
6.6"
Width
10.3"
Depth
1.1"

Details

Brightness
300 Nit
Product Type
Digital Signage Display

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.