
32 Prosumer Led Monitor - 1920 X 1080 Pixels; 350Cd/M2 (Discontinued)
- Mfr # BDL 3230Ql
- Zoro # G5759970
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BDL 3230Ql
Zoro #
G5759970
UPC #
-
Country of Origin
Unknown
Dimensions
Screen Size
32"
Height
16.7"
Width
28.6"
Depth
2.5"
Details
HD Resolution
1080p
Speakers
Yes
Features
SmartControl, Schedule, TileMatrix Support, Web Browser, SmartPlayer, Media Player, SmartPower, SmartCMS
Item
Monitor
Aspect Ratio
1899-12-30
Number of Speakers
2
Brightness
350 Nit
Product Type
Digital Signage Display
Power Consumption
50 W
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.