Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Monitors 47In Video Wall Display BDL 4777XL

47In Video Wall Display (Discontinued)

  • Mfr # BDL 4777XL
  • Zoro # G5764968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDL 4777XL
Zoro #
G5764968
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
47"
Height
27"
Width
41.1"
Depth
4.8"

Details

Power Consumption
105.60 W
Features
SmartPower, SmartControl, FailOver, Landscape/Portrait Viewable, Open Pluggable Specification (OPS), Video Wall, In-plane Switching (IPS) Technology
Brightness
500 Nit
Product Type
Digital Signage Display
Aspect Ratio
1899-12-30

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.