Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Philips Monitors 75In Uhd Prosumer; 16X7 75BDL3000U

75In Uhd Prosumer; 16X7 (Discontinued)

  • Mfr # 75BDL3000U
  • Zoro # G1785101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75BDL3000U
Zoro #
G1785101
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
75"
Height
37.6"
Width
66"
Depth
2.9"

Details

HD Resolution
4K
Item
Display Screen
Product Type
Digital Signage Display
Brightness
410 Nit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.