This item is Discontinued.

Philips Monitors 84In Uhd Commercial BDL8470EU

84In Uhd Commercial (Discontinued)

  • Mfr # BDL8470EU
  • Zoro # G5767941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDL8470EU
Zoro #
G5767941
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
84"
Height
43.4"
Width
75.2"
Depth
3.1"

Details

Speakers
Yes
Features
Progressive Scan, SmartControl, SmartPower, FailOver, 4K UHD, 3D Comb Filter, 3D De-interlace, Landscape/Portrait Viewable
Number of Speakers
2
Brightness
500 Nit
Aspect Ratio
1899-12-30
Product Type
Digital Signage Display

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.