Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Philips Lighting 3009101 A19 E26 Medium LED Dusk to 60W Equivalence Dawn Bulb; White 3009101

Philips Lighting 3009101 A19 E26 Medium LED Dusk to 60W Equivalence Dawn Bulb; White (Discontinued)

  • Mfr # 3009101
  • Zoro # G103713538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3009101
Zoro #
G103713538
UPC #
46677466589
Country of Origin
China

Description

Features
  • A19 E26 Medium LED Dusk to 60W Equivalence Dawn Bulb
  • Led Security Bulbs
Specifications
  • Average Rated Life: 25000
  • Bulb Base Type: E26 (Medium)
  • Bulb Shape Type: A19
  • Bulb Type: Downlight
  • California Title 20 Compliant: No
  • Color Rendering Index: 80
  • Color Temperature: 2700
  • Finish: Soft White
  • Light Color: White
  • Lumens: 800
  • Watt Equivalence: 60W
  • Watts: 8W
  • Indoor or Outdoor: Indoor and Outdoor
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.