
Plug Adapter, Wall Tap, 0 ft., White
Mfr # SPS1740WA/37
Zoro # G7925268
product price: $13.69
/eaKey Features
Type
Wall Tap
Number of Outlets
6
Cord Length
0 ft.
Color
White
Gauge/Conductor
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPS1740WA/37
Zoro #
G7925268
UPC #
30878427098
Country of Origin
China
Dimensions
Cord Length
0 ft.
Details
Item
Plug Adapter
Type
Wall Tap
Number of Outlets
6
Color
White
Gauge/Conductor
None
Description
6-outlet wall plug adapter power strip expands 2 grounded outlets into six to power any smartphone including iPhone and Android, lamps, laptops, hair dryer or other electronic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.