Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In CFL, 100W INC Wattage Eq.

  • Mfr # PL-C 26W/41/4P/ALTO

  • Zoro # G1614269


product price: $7.35
/ea

Key Features

Voltage
Ballast Dependent
Watts
26 W
Bulb Base Type
4-Pin (G24q-3)
Bulb Shape
PL-C
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-C 26W/41/4P/ALTO
Zoro #
G1614269
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Overall Length
6 1/2 in
Bulb Dia.
1 1/8 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
26 W
Bulb Base Type
4-Pin (G24q-3)
Bulb Shape
PL-C
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
Yes
Lumens
1,800 lm
Rated Life
13,000 hr
Light Technology
Fluorescent
Three-Way
No
Bulb Power Source
Plug and Play
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor Only
Bulb Designation
PL-C 26W/841/4P/ALTO 10PK
Color Rendering Index
82
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Bulb Start Type
Instant
Bulb Operating Temp. Range
-20 Degrees to 120 Degrees F
Shatter-Resistant
No
Bulb Finish
Frosted
For Enclosed Fixtures
No
Rough Service
No
High Output
No
Bulb Minimum Starting Temperature
-20 Degrees F
Maximum Operating Temperature
120 Degrees F
Incandescent Wattage Equivalency
100 W
Bulb Beam Angle
360 Degrees
Amps
0.335 A
Light Color
White

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (G24q-3), Bulb Finish Frosted, Trade Number PL-C 26W/841/4P/ALTO 10PK, Bulb Shape PL-C, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 100 W, Lumens 1,800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.