Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In CFL, 100W INC Wattage Eq.

  • Mfr # PL-C 26W/827/4P/ALTO

  • Zoro # G1613995


product price: $7.15
/ea

Key Features

Voltage
Ballast Dependent
Watts
26 W
Bulb Base Type
4-Pin (G24q-3)
Bulb Shape
PL-C
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-C 26W/827/4P/ALTO
Zoro #
G1613995
UPC #
-
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Overall Length
6 1/2 in
Bulb Dia.
1 1/8 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
26 W
Bulb Base Type
4-Pin (G24q-3)
Bulb Shape
PL-C
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
1,800 lm
Rated Life
13,000 hr
Light Technology
Fluorescent
Bulb Start Type
Instant
Bulb Designation
PL-C 26W/827/4P/ALTO 10PK
Color Rendering Index
82
Bulb Operating Temp. Range
-20 Degrees to 120 Degrees F
Bulb Power Source
Plug and Play
Shatter-Resistant
No
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Rough Service
No
Bulb Finish
Frosted
High Output
No
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Bulb Primary Application
General Purpose
Bulb Minimum Starting Temperature
-20 Degrees F
Amps
0.335 A
Light Color
White
Maximum Operating Temperature
120 Degrees F
Bulb Beam Angle
360 Degrees
Incandescent Wattage Equivalency
100 W

Description

Compact Fluorescent Bulb, Bulb Base Type 4-Pin (G24q-3), Bulb Finish Frosted, Trade Number PL-C 26W/827/4P/ALTO 10PK, Bulb Shape PL-C, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 100 W, Lumens 1,800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 26 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable Yes, For Enclosed Fixtures No, Bulb Power Source Plug and Play

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.