Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug-In CFL, 100W INC Wattage Eq.

  • Mfr # PL-S 13W/841/2P/ALTO

  • Zoro # G1613900


product price: $8.25
/ea

Key Features

Voltage
Ballast Dependent
Watts
13 W
Bulb Base Type
2-Pin (GX23)
Bulb Shape
PL-S
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-S 13W/841/2P/ALTO
Zoro #
G1613900
UPC #
-
Country of Origin
Poland

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Overall Length
7 in
Bulb Dia.
1 1/8 in

Details

Item
Compact Fluorescent Bulb
Voltage
Ballast Dependent
Watts
13 W
Bulb Base Type
2-Pin (GX23)
Bulb Shape
PL-S
Bulb Housing
Glass
Color Temperature
4100K
Dimmable
No
Lumens
825 lm
Rated Life
10,000 hr
Light Technology
Fluorescent
Bulb Power Source
Plug and Play
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
Color Rendering Index
82
Shatter-Resistant
No
Bulb Designation
PL-S 13W/841/2P 1CT/5X10BOX ALTO
Bulb Primary Application
General Purpose
Standards
Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant
Bulb Operating Temp. Range
-20 Degrees to 120 Degrees F
For Enclosed Fixtures
No
Bulb Finish
Frosted
Rough Service
No
Bulb Start Type
Instant
High Output
No
Bulb Minimum Starting Temperature
-20 Degrees F
Incandescent Wattage Equivalency
60 W
Light Color
White
Bulb Beam Angle
360 Degrees
Amps
0.29 A
Maximum Operating Temperature
120 Degrees F

Description

Compact Fluorescent Bulb, Bulb Base Type 2-Pin (GX23), Bulb Finish Frosted, Trade Number PL-S 13W/841/2P 1CT/5X10BOX ALTO, Bulb Shape PL-S, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 60 W, Lumens 825 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 13 W, Bulb Beam Angle 360 Degrees , Three-Way No, Rough Service No, Dimmable No, For Enclosed Fixtures No, Bulb Power Source Plug and Play

Restrictions

This item has been restricted from sale in the following states: CA, CO, HI, ME, MN, OR, RI, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.