Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Troffer Fixture Retrofit Kit, 3600 lm 929000786013

Troffer Fixture Retrofit Kit, 3600 lm (Discontinued)

  • Mfr # 929000786013
  • Zoro # G9661147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929000786013
Zoro #
G9661147
UPC #
781087149201
Country of Origin
Unknown

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Nominal Size
2 ft x 4 ft
Fixture Length
47 7/8 in
Fixture Width
23 7/8 in
Fixture Height
3 in
Overall Height
3 in
Overall Length
47 7/8 in
Overall Width
23 7/8 in

Details

Fixture Item
Troffer Fixture Retrofit Kit
Item
LED Retrofit Kit
Light Technology
LED
For Use With
Existing Linear Fluorescent Luminaires
Lighting Technology
LED
Lumens
3,600 lm
Lighting Certification
DesignLights Consortium (DLC) Premium
Lumens Per Watt
132.0
Dimmable
Yes
Voltage
120/277V AC
Color Temperature
3500K
Standards
UL Listed
Color Rendering Index
80
Max. Fixture Wattage
27 W
LED Replacement For
4 Lamp T8
Fixture Voltage
120 to 277
Kit Contents
2 Side Panels, Closing Panel, Diffuser, LED Board
Fixture Warranty
5 yr
Fixture Temp. Range
0 Degrees to 95 Degrees F
Series
EvoKit Retrofit Kit Gen 4
Fixtures per Kit
1
Lumens per Watt
132 lm/W
Lens Type
Ribbed Diffuser Lens
Max. Ambient Temp.
95 Degrees F
Min. Ambient Temp.
0 Degrees F
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Dimming Method
0-10V
Emergency Battery Backup
No

Description

LED Retrofit Kit, Lumens 3,600 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 47 7/8 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 3500K, Dimming Method 0-10V, Kit Contents 2 Side Panels, Closing Panel, Diffuser, LED Board, LED Replacement For 4 Lamp T8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.