This item is Discontinued.

Philips Troffer Fixture Retrofit Kit, 3600 lm 929000786413

Troffer Fixture Retrofit Kit, 3600 lm (Discontinued)

  • Mfr # 929000786413
  • Zoro # G9660964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929000786413
Zoro #
G9660964
UPC #
781087149249
Country of Origin
Unknown

Dimensions

Nominal Size
2 ft x 4 ft
Nominal Size - Fixtures
2 ft x 4 ft
Fixture Width
23 7/8 in
Fixture Length
47 7/8 in
Fixture Height
3 in
Overall Width
23 7/8 in
Overall Height
3 in
Overall Length
47 7/8 in

Details

Item
LED Retrofit Kit
Fixture Item
Troffer Fixture Retrofit Kit
Light Technology
LED
For Use With
Existing Linear Fluorescent Luminaires
Lighting Technology
LED
Lumens
3,600 lm
Lighting Certification
DesignLights Consortium (DLC) Premium
Dimmable
Yes
Lumens Per Watt
131.0
Voltage
120/277V AC
Color Temperature
4000K
Color Rendering Index
80
Standards
UL Listed
LED Replacement For
4 Lamp T8
Max. Fixture Wattage
26 W
Series
EvoKit Retrofit Kit Gen 4
Fixture Warranty
5 yr
Fixture Voltage
120 to 277
Fixture Temp. Range
0 Degrees to 95 Degrees F
Kit Contents
2 Side Panels, Closing Panel, Diffuser, LED Board
Fixtures per Kit
1
Lumens per Watt
131 lm/W
Emergency Battery Backup
No
Dimming Method
0-10V
Lens Type
Ribbed Diffuser Lens
Min. Ambient Temp.
0 Degrees F
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Max. Ambient Temp.
95 Degrees F

Description

LED Retrofit Kit, Lumens 3,600 lm, Lumens Range 2,000 to 3,999 lm, Light Technology LED, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) Premium, Dimmable Yes, Emergency Battery Backup No, For Bulb Type Integrated LED, Overall Height 3 in, Overall Length 47 7/8 in, Overall Width 23 7/8 in, Color Rendering Index 80, Color Temperature 4000K, Dimming Method 0-10V, Kit Contents 2 Side Panels, Closing Panel, Diffuser, LED Board, LED Replacement For 4 Lamp T8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.