U-Shaped LED Bulb, 32 W, Glass

  • Mfr # 15T8-6U/COR/24-5CCT/FF22/G 10/1
  • Zoro # G021722636
product price: 
$
37.49
/ea

Key Features

Lumen Selectable
Yes
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
For Enclosed Fixtures
Yes
Color Rendering Index
80
Light Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15T8-6U/COR/24-5CCT/FF22/G 10/1
Zoro #
G021722636
UPC #
046677606589
Country of Origin
China

Dimensions

Bulb Bend Radius
6 in
Bulb Dia.
1 1/8 in
Overall Length
23 5/8 in
Wire Rope Length
23 5/8 in
Length
23 5/8 in

Details

Lumen Selectable
Yes
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
For Enclosed Fixtures
Yes
Color Rendering Index
80
Light Technology
LED
Lumens
1,800 lm, 2,000 lm, 2,200 lm
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Housing
Glass
Watts
11.5 W, 13 W, 15 W
Maximum Operating Temperature
113 Degrees F
Color Temperature
3500K, 4000K, 5000K, 6500K
Bulb Designation
15T8-6U/COR/24-5CCT/FF22/G 10/1
Standards
DLC, EU RoHS Compliant, RoHS Compliant, UL
Bulb Finish
Frosted
Voltage
120 to 277V AC
Color Selectable
Yes
Dimmable
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A, Type B
Bulb Beam Angle
210 Degrees
Bulb Shape
T8
Incandescent Wattage Equivalency
32 W
Shatter-Resistant
No
Rated Life
50,000 hr
Item
U-Shaped LED Bulb

Description

U-Shaped LED Bulb, Bulb Housing Glass, Bulb Shape T8, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, 2,000 lm, 2,200 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 11.5 W, 13 W, 15 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 3500K, 4000K, 5000K, 6500K, Color Rendering Index 80, Color Selectable Yes, Dimmable Yes, Light Technology LED, Lumen Selectable Yes, Overall Length 23 5/8 in, Bulb UL Type Type A, Type B, Voltage 120 to 277V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.