Linear Fluorescent Bulb, 4100K, 17 W
Mfr # F17T8/TL841/ALTO 30PK
Zoro # G521889464
product price: $3.89
/eaSold in multiples of 30 for $116.70
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F17T8/TL841/ALTO 30PK
Zoro #
G521889464
UPC #
046677281892
Country of Origin
India
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 1,375 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 17 W, Voltage Ballast Dependent, UL 1993 Environmental Rating Dry Location, Dimmable Yes
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, IL, ME, MN, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.