Other Bulbs/Ballasts/Drivers
- Mfr # 69115
- Zoro # G723397675
product price:Â
$
4.55
/ea
Sold in multiples of 2 for
$9.10
Key Features
Rated Life
15,000 hr
Bulb Shape
A19
Type
Dimmable
Watts
6 W
Base Type
E26 Medium Screw-In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69115
- Zoro #
- G723397675
- UPC #
- -
- Country of Origin
- United States
- Rated Life
- 15,000 hr
- Item
- LED LA
- Bulb Shape
- A19
- Type
- Dimmable
- Watts
- 6 W
- Base Type
- E26 Medium Screw-In
- Intensity
- 480 lm
- Voltage Rating
- 120 V
- Glass Color
- White
- Beam Spread Type
- Omnidirectional
- Color Temperature
- 2700 K
- Color Rendering Index
- 80
- Bulb Shape Type
- A-Line
Dimensions
- Length
- 4.4
Description
6 W, 120 V, 480 Lumen, 2700 K, 80 CRI, 15000 Hr Life, 1-LA, Medium Screw-In Base, Omnidirectional Beam Spread, White, A-Line A19, Dimmable/Non-Dimmable, LED LA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.