Shop EURI LIGHTING
Create Account
PAR38 LED Bulbs, 12W, 1050 lm, 100W Eq., 3000K, E26, Dimmable, CEC/JA8/UL, 2PK
- Mfr # EP38-12W5000cec-2
- Zoro # G924302546
product price:
$
24.99
/pk of 2, $12.50/ea
Sold in multiples of 6 pks for
$149.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EP38-12W5000cec-2
- Zoro #
- G924302546
- UPC #
- 811174034513
- Country of Origin
- China
Description
The Euri Lighting EP38-12W5000cec-2 PAR38 LED Bulb 2-Pack delivers high-output, energy-efficient directional illumination for residential, multifamily, hospitality, commercial, and property-maintenance applications. Each PAR38 lamp uses only 12 watts while producing 1,050 lumens of 3000K Soft White light, providing an efficient replacement for conventional 100W incandescent bulbs. Designed in the larger PAR38 reflector shape with a standard E26 medium screw base, these lamps operate on 120V/60Hz and provide a focused 40° beam angle. Their directional output makes them well suited for compatible recessed lighting, spotlights, track lighting, task lighting, architectural accents, hospitality properties, multifamily common areas, and other applications requiring controlled high-output illumination. The 3000K Soft White color temperature offers a comfortable balance between warm ambiance and useful visibility for kitchens, living spaces, restaurants, hotels, apartments, property common areas, and other residential or commercial settings. The lamps are also dimmable for adjustable light levels when paired with compatible controls. For contractors, electricians, property managers, facility managers, multifamily operators, and California buyers, the manufacturer sheet displays CEC, JA8 Compliant, and UL marks. The model-specific technical specifications also identify these lamps as Wet Rated, making them suitable for approved applications where exposure to moisture may occur.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.