Zoro Homepage

AKG 35 GN Connection terminal block

  • Mfr # 3062993

  • Zoro # G815245235


product price: $4.29
/ea
Sold in multiples of 50 for $214.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3062993
Zoro #
G815245235
UPC #
-
Country of Origin
Poland

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Connection terminal block connection method: Screw connection load current: 125 A cross section: 2.5 mm - 35 mm width: 14.3 mm color: green

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.