
AKG 4 BK-EX Connection terminal block
Mfr # 0421058
Zoro # G115241715
product price: $3.59
/eaSold in multiples of 50 for $179.50
Key Features
Connection Type
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0421058
Zoro #
G115241715
UPC #
-
Country of Origin
Unknown
Details
Item
Terminal Block
Connection Type
Screw Clamp
Description
Connection terminal block connection method: Screw connection load current: 41 A cross section: 0.5 mm - 6 mm width: 7 mm color: black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.