Zoro Homepage

AKG 4 YE Connection terminal block

  • Mfr # 3062948

  • Zoro # G515245306


product price: $2.79
/ea
Sold in multiples of 50 for $139.50

Key Features

Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3062948
Zoro #
G515245306
UPC #
-
Country of Origin
Germany

Details

Item
Terminal Block
Connection Type
Screw Clamp

Description

Connection terminal block connection method: Screw connection load current: 41 A cross section: 0.5 mm - 6 mm width: 7 mm color: yellow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.