Zoro Homepage

BCH-508HS-16 BK Header Nominal current:

  • Mfr # 5452083

  • Zoro # G415435388


product price: $4.89
/ea
Sold in multiples of 100 for $489.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5452083
Zoro #
G415435388
UPC #
-
Country of Origin
China

Description

Header Nominal current: 12 A Rated voltage III/2: 320 V Number of positions: 16 Pitch: 5.08 mm Color: black Contact surface: Tin Mounting: Wave soldering

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.