
CBM E4 24DC/0.5-10A NO-R Multi-channel
Mfr # 2905743
Zoro # G415442133
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Amps
10A
Trip Type
Electronic
Circuit Breaker Mounting Style
DIN Rail
DC Voltage Rating
24V DC
Circuit Breaker Type
Multi-Channel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2905743
Zoro #
G415442133
UPC #
-
Country of Origin
Germany
Details
Item
Circuit Breaker
Amps
10A
Trip Type
Electronic
Circuit Breaker Mounting Style
DIN Rail
DC Voltage Rating
24V DC
Circuit Breaker Type
Multi-Channel
Description
Multi-channel electronic device circuit breaker with active current limitation for protecting four loads at 24 V DC in the event of overload and short circuit. With nominal current assistant and electronic locking of the set nominal currents. For installation on DIN ra
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.