
CBMC E4 24DC/1-10A S-R-C Multi-channel
Mfr # 1103875
Zoro # G715442147
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Push-In Connection
DC Voltage Rating
24V DC
Width
36 mm
Depth
98 mm
Trip Type
Electronic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1103875
Zoro #
G715442147
UPC #
-
Country of Origin
Germany
Dimensions
Width
36 mm
Depth
98 mm
Height
90 mm
Details
Terminal Connection
Push-In Connection
DC Voltage Rating
24V DC
Trip Type
Electronic
Amps
1-10A
Circuit Breaker Mounting Style
DIN Rail
Item
Circuit Breaker
Description
Multi-channel electronic device circuit breaker that can be preconfigured for protecting four loads at 24 V DC in the event of overload and short circuit. With status output reset input and electronic locking of the set nominal currents. For installation on DIN rails.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.