Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CK1 6-BR-1 00BU OIC AG Crimp contact

  • Mfr # 1004381

  • Zoro # G315442363


product price: $0.85
/ea
Sold in multiples of 7000 for $5,950.00

Key Features

Type
Crimp
Termination Style
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004381
Zoro #
G315442363
UPC #
-
Country of Origin
Turkey

Details

Item
Crimp Wire Connector
Type
Crimp
Termination Style
Crimp

Description

Crimp contact contact diameter: 1.6 mm rolled Socket contact material: Cu alloy nickel-plated contact surface: silver-plated connection cross section: 0.34 mm ... 1 mm AWG 22 ... 17 Taped products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.