Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DFK-MC 1 5/10-GF-3 81 Feed-through

  • Mfr # 1829413

  • Zoro # G415442799


product price: $18.75
/ea
Sold in multiples of 50 for $937.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1829413
Zoro #
G415442799
UPC #
-
Country of Origin
Poland

Description

Feed-through header nominal cross section: 1.5 mm color: green nominal current: 8 A rated voltage III/2: 160 V contact surface: Tin type of contact: Male connector Number of potentials: 10 Number of rows: 1 Number of positions per row: 10 number of connections: 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.