Zoro Homepage

DFK-PC 5/10-GF-SH-7 62 Feed-through

  • Mfr # 1716140

  • Zoro # G115442907


product price: $39.25
/ea
Sold in multiples of 10 for $392.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1716140
Zoro #
G115442907
UPC #
-
Country of Origin
Poland

Description

Feed-through header nominal cross section: 6 mm color: green nominal current: 41 A rated voltage III/2: 630 V contact surface: Tin type of contact: Male connector Number of potentials: 10 Number of rows: 1 Number of positions per row: 10 number of connections: 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.