Zoro Homepage

DIN Rail, General Purpose Relay, 10 A, Screw

  • Mfr # 2967659

  • Zoro # G016105161


product price: $47.99
/ea

Key Features

Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
60V DC
Current Rating
10 A
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2967659
Zoro #
G016105161
UPC #
-
Country of Origin
Germany

Details

Item
General Purpose Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
60V DC
Current Rating
10 A
Contact Form
SPDT

Description

PLC-INTERFACE consisting of PLC-BSC.../21 HC basic terminal block with screw connection and plug-in miniature relay for a high continuous current for mounting on DIN rail NS 35/7 5 limiting continuous current up to 10 A 1 PDT input voltage 60 V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.